Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Log Marking Paint, 1 pt., White, Water -Based

  • Mfr # 28 3 PT WHITE

  • Zoro # G4953645


product price: $18.19
/ea

Key Features

Paint Color Family
Whites
Base Type
Water
Size
1 pt.
Paint and Primer Sub Category
Log Marking Paint
Coverage
1320 Linear ft./2" Striping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28 3 PT WHITE
Zoro #
G4953645
UPC #
703212899591
Country of Origin
Canada

Dimensions

Size
1 pt.
Container Size
1 pt

Details

Item
Marking Paint
Paint Color Family
Whites
Color
White
Base Type
Water
Paint and Primer Sub Category
Log Marking Paint
Coverage
1320 Linear ft./2" Striping
For Use With
1 3/4" Round Applicator
Paint and Primer Surface Material
Wood
Container Type
Aerosol
Exposure Conditions
Mild to moderate
Line Striping Aerosol
Yes
Paint and Primer Application Method
Brush, Felt Dauber Applicator, Spray
Dry Time Tack Free
15 min.
Striping & Marking Paint & Chalk Item
Log Marking Paint
Dry Time
1/2 hr.
Striping and Marking Paint and Chalk Item
Log Marking Paint
Net Weight
16 oz.
Application Temperature
-14 to 90 Degrees F
Standards
OSHA
Application Method
Brush, Felt Dauber Applicator, Spray
Features
Paint-Absorbing 1 ¾ in Round Felt Applicators (Included) Screw Onto The Top of The Pint Cans to Make a Perfect Mark
VOC Content Weight Percentage
45 to 55%
Minimum Application Temperature
-14 Degrees F
Surface Material
Wood
Chemicals Resisted
Alcohols
Resin Material
Water Based
Flammability
Flammable
Permanence
Temporary
Maximum Application Temperature
90 Degrees F
Product Type
Marking Paint
Paint Dispensing Style
Overhead
Application
Tree Marking
Paint Collection
Temporary Marking Paint
Coverage Area
1,320 Linear ft/2 in Stripe
Compatible Equipment
Spray Guns
Use Location
Exterior
Paint Base Type
Water
Resistance Properties
Water Resistant

Description

Log Marking Paint, Water Base Type, Line Striping Aerosol Yes, White, Size 1 pt, Log Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Brush, Felt Dauber Applicator, Spray, Coverage 1320 Linear ft/2 in Striping, Net Weight 16 oz, Dry Time 30 min, Dry Time Tack Free 15 min, Application Temperature -14 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, Standards OSHA, For Use With 1 3/4 in Round Applicator

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.