Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Log Marking Paint, 1 pt., Yellow, Water -Based

  • Mfr # 28 14 PT YELLOW

  • Zoro # G4958466


product price: $18.19
/ea

Key Features

Paint Color Family
Yellows
Base Type
Water
Size
1 pt.
Paint and Primer Sub Category
Log Marking Paint
Coverage
1320 Linear ft./2" Striping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28 14 PT YELLOW
Zoro #
G4958466
UPC #
703212899577
Country of Origin
Canada

Dimensions

Size
1 pt.
Container Size
1 pt

Details

Item
Marking Paint
Paint Color Family
Yellows
Color
Yellow
Base Type
Water
Paint and Primer Sub Category
Log Marking Paint
Coverage
1320 Linear ft./2" Striping
For Use With
1 3/4" Round Applicator
Paint and Primer Surface Material
Wood
Container Type
Aerosol
Exposure Conditions
Mild to moderate
Dry Time Tack Free
15 min.
Striping & Marking Paint & Chalk Item
Log Marking Paint
Striping and Marking Paint and Chalk Item
Log Marking Paint
Application Temperature
-14 to 90 Degrees F
Line Striping Aerosol
Yes
Dry Time
1/2 hr.
Paint and Primer Application Method
Brush, Felt Dauber Applicator, Spray
Net Weight
16 oz.
Application Method
Brush, Felt Dauber Applicator, Spray
Standards
OSHA
Features
Paint-Absorbing 1 ¾ in Round Felt Applicators (Included) Screw Onto The Top of The Pint Cans to Make a Perfect Mark
Product Type
Marking Paint
Maximum Application Temperature
90 Degrees F
Surface Material
Wood
Paint Dispensing Style
Overhead
Permanence
Temporary
Paint Collection
Temporary Marking Paint
VOC Content Weight Percentage
45 to 55%
Chemicals Resisted
Alcohols
Minimum Application Temperature
-14 Degrees F
Compatible Equipment
Spray Guns
Paint Base Type
Water
Use Location
Exterior
Application
Tree Marking
Coverage Area
1,320 Linear ft/2 in Stripe
Flammability
Flammable
Resin Material
Water Based
Resistance Properties
Water Resistant

Description

Log Marking Paint, Water Base Type, Line Striping Aerosol Yes, Yellow, Size 1 pt, Log Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Brush, Felt Dauber Applicator, Spray, Coverage 1320 Linear ft/2 in Striping, Net Weight 16 oz, Dry Time 30 min, Dry Time Tack Free 15 min, Application Temperature -14 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, Standards OSHA, For Use With 1 3/4 in Round Applicator

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.