REPLACEMENT INTAKE VALVE STEEL
Mfr # SS1552
Zoro # G4959762
product price: $1.29
/eaSold in multiples of 8 for $10.32
Key Features
Type
Steel
Includes
0
For Use With
Tree Marking Guns Internal Part For Hw-411A
Compatible Product Type
Tree Marking Guns
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS1552
Zoro #
G4959762
UPC #
703212899287
Country of Origin
United States
Details
Type
Steel
Includes
0
For Use With
Tree Marking Guns Internal Part For Hw-411A
Item
Intake Valve
Compatible Product Type
Tree Marking Guns
Material
Steel
Number of Pieces
1
Product Type
Intake Valve
Compatible with Manufacturer Model Number
HW-26, HW-411
Compatible with Mfr. Model No.
HW-26, HW-411
Compatible Manufacturer Model Number
HW-26, HW-411
For Use with Mfr Model Number
HW-26, HW-411
Compatible Manufacturer Part Number
HW-26, HW-411
For Use With Mfr. Model Number
HW-26, HW-411
Compatible with Manufacturer Model No.
HW-26, HW-411
Compatible Pump Manufacturer Part Number
HW-26, HW-411
Compatible Mfr. Model Number
HW-26, HW-411
Description
Intake Valve, Steel, Tree Marking Guns Internal Part For Hw-411A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.