REPLACEMENT RETAINER WASHER
Mfr # HW45
Zoro # G4953627
product price: $1.75
/eaSold in multiples of 6 for $10.50
Key Features
Type
Brass
Includes
0
For Use With
Tree Marking Guns Internal Part Of Hw-49 & Hw-49Lt Holds Hw-46 7 Hw-47 In Place
Number of Pieces
1
Compatible Product Type
Retainers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW45
Zoro #
G4953627
UPC #
703212899508
Country of Origin
United States
Details
Type
Brass
Includes
0
For Use With
Tree Marking Guns Internal Part Of Hw-49 & Hw-49Lt Holds Hw-46 7 Hw-47 In Place
Item
Retainer Washer
Number of Pieces
1
Compatible Product Type
Retainers
Product Type
Retainer Washer
Compatible with Manufacturer Model Number
HW-50
Compatible with Mfr. Model No.
HW-50
Compatible Manufacturer Model Number
HW-50
For Use with Mfr Model Number
HW-50
Compatible Manufacturer Part Number
HW-50
For Use With Mfr. Model Number
HW-50
Compatible with Manufacturer Model No.
HW-50
Compatible Pump Manufacturer Part Number
HW-50
Compatible Mfr. Model Number
HW-50
Description
Retainer Washer, Brass, Tree Marking Guns Internal Part Of Hw-49 & Hw-49Lt Holds Hw-46 7 Hw-47 In Place
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.