Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tree and Log Marking Paint, 12 oz., Green, Solvent -Based

  • Mfr # 30 9 PRO LT GREEN

  • Zoro # G4958256


product price: $11.39
/ea

Key Features

Paint Color Family
Greens
Base Type
Solvent
Size
12 oz.
Paint and Primer Sub Category
Tree and Log Marking Paint
Coverage
1320 Linear ft./2" Striping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30 9 PRO LT GREEN
Zoro #
G4958256
UPC #
703212897986
Country of Origin
Canada

Dimensions

Size
12 oz.
Container Size
12 oz

Details

Item
Marking Paint
Paint Color Family
Greens
Color
Green
Base Type
Solvent
Paint and Primer Sub Category
Tree and Log Marking Paint
Coverage
1320 Linear ft./2" Striping
Paint and Primer Surface Material
Wood
Container Type
Aerosol
Exposure Conditions
Exterior
Duration
4 yr
Net Weight
12 oz.
Striping and Marking Paint and Chalk Item
Tree Marking Paint
Striping & Marking Paint & Chalk Item
Tree Marking Paint
Dry Time
30 min.
Dry Time Tack Free
30 min.
Paint and Primer Application Method
Spray
Application Temperature
-14 to 90 Degrees F
Application Method
Spray
Standards
OSHA
Paint Dispensing Style
Overhead
Surface Material
Wood
Maximum Application Temperature
90 Degrees F
Chemicals Resisted
Alcohols
Product Type
Marking Paint
Flammability
Flammable
Resin Material
Solvent Based
VOC Content Weight Percentage
50.3 to 64%
Coverage Area
1,320 Linear ft/2 in Stripe
Minimum Application Temperature
-14 Degrees F
Use Location
Exterior
Paint Collection
Temporary Marking Paint
Permanence
Temporary
Application
Tree Marking
Paint Base Type
Solvent

Description

Tree Marking Paint, Solvent Base Type, Green, Tree Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Spray, Coverage 1320 Linear ft/2 in Striping, Net Weight 12 oz, Dry Time 30 min, Dry Time Tack Free 30 min, Application Temperature -14 Degrees to 90 Degrees F, Standards OSHA

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.