Zoro Homepage

Tree Marking Paint, 1 gal., Orange, Solvent -Based

  • Mfr # 23 31 GL ORANGE

  • Zoro # G4954521


product price: $52.89
/ea

Key Features

Paint Color Family
Oranges
Base Type
Solvent
Size
1 gal.
Paint and Primer Sub Category
Tree Marking Paint
Coverage
1320 Linear ft./2" Striping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23 31 GL ORANGE
Zoro #
G4954521
UPC #
703212897306
Country of Origin
United States

Dimensions

Size
1 gal.
Container Size
1 gal

Details

Item
Marking Paint
Paint Color Family
Oranges
Color
Orange
Base Type
Solvent
Paint and Primer Sub Category
Tree Marking Paint
Coverage
1320 Linear ft./2" Striping
For Use With
Marking Guns
Paint and Primer Surface Material
Wood
Container Type
Aerosol
Exposure Conditions
Extreme
Striping & Marking Paint & Chalk Item
Tree Marking Paint
Dry Time Tack Free
15 min.
Dry Time
1/2 hr.
Application Temperature
-14 to 90 Degrees F
Net Weight
3.78L
Paint and Primer Application Method
Brush, Spray
Line Striping Aerosol
Yes
Striping and Marking Paint and Chalk Item
Tree Marking Paint
Application Method
Brush, Spray
Standards
OSHA
Features
Non-Settling
Paint Collection
Temporary Marking Paint
Resistance Properties
Weather Resistant
Maximum Application Temperature
90 Degrees F
Resin Material
Solvent Based
Use Location
Exterior
Application
Tree Marking
Compatible Equipment
Spray Guns
Permanence
Temporary
Surface Material
Wood
Paint Base Type
Solvent
Chemicals Resisted
Alcohols
Product Type
Marking Paint
Flammability
Flammable
Paint Dispensing Style
Pour
Coverage Area
1,320 Linear ft/2 in Stripe
Minimum Application Temperature
-14 Degrees F
Chemical Resistant
Yes

Description

Tree Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Orange, Size 1 gal, Tree Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Brush, Spray, Coverage 1320 Linear ft/2 in Striping, Net Weight 3.78 L, Dry Time 30 min, Dry Time Tack Free 15 min, Application Temperature -14 Degrees to 90 Degrees F, Extreme Exposure Conditions, Standards OSHA, For Use With Marking Guns

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.