Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tree Marking Paint, 1 gal., Orange, Water -Based

  • Mfr # 25 07 GL ORANGE

  • Zoro # G4952832


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Paint Color Family
Oranges
Base Type
Water
Size
1 gal.
Paint and Primer Sub Category
Tree Marking Paint
Coverage
1320 Linear ft./2" Striping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25 07 GL ORANGE
Zoro #
G4952832
UPC #
703212897757
Country of Origin
United States

Dimensions

Size
1 gal.
Container Size
1 gal

Details

Item
Marking Paint
Paint Color Family
Oranges
Color
Orange
Base Type
Water
Paint and Primer Sub Category
Tree Marking Paint
Coverage
1320 Linear ft./2" Striping
For Use With
Marking Guns
Paint and Primer Surface Material
Wood
Container Type
Aerosol
Exposure Conditions
Mild to moderate
Line Striping Aerosol
Yes
Net Weight
3.78L
Application Temperature
-14 to 90 Degrees F
Dry Time
1/2 hr.
Striping & Marking Paint & Chalk Item
Tree Marking Paint
Striping and Marking Paint and Chalk Item
Tree Marking Paint
Paint and Primer Application Method
Brush, Spray
Dry Time Tack Free
15 min.
Standards
OSHA
Application Method
Brush, Spray
Features
Excellent Spray and Application Properties, Ideal for Marking, Lettering, and Writing, Water Clean-Up, Safest All-Weather Tree Marking Paint
Paint Dispensing Style
Pour
Flammability
Flammable
Surface Material
Wood
Maximum Application Temperature
90 Degrees F
Minimum Application Temperature
-14 Degrees F
Resin Material
Water Based
Product Type
Marking Paint
Application
Tree Marking
Use Location
Exterior
Permanence
Temporary
Chemicals Resisted
Alcohols
Paint Collection
Temporary Marking Paint
Coverage Area
1,320 Linear ft/2 in Stripe
Compatible Equipment
Spray Guns
Paint Base Type
Water
VOC Content Weight Percentage
60 to 65%

Description

Tree Marking Paint, Water Base Type, Line Striping Aerosol Yes, Orange, Size 1 gal, Tree Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Brush, Spray, Coverage 1320 Linear ft/2 in Striping, Net Weight 3.78 L, Dry Time 30 min, Dry Time Tack Free 15 min, Application Temperature -14 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, Standards OSHA, For Use With Marking Guns

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.