Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tree Marking Paint, 1 qt., Green, Water -Based

  • Mfr # 25 09 QT GREEN

  • Zoro # G4953015


product price: $23.59
/ea

Key Features

Paint Color Family
Greens
Base Type
Water
Size
1 qt.
Paint and Primer Sub Category
Tree Marking Paint
Coverage
1320 Linear ft./2" Striping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25 09 QT GREEN
Zoro #
G4953015
UPC #
703212897597
Country of Origin
United States

Dimensions

Size
1 qt.
Container Size
1 qt

Details

Item
Marking Paint
Paint Color Family
Greens
Color
Green
Base Type
Water
Paint and Primer Sub Category
Tree Marking Paint
Coverage
1320 Linear ft./2" Striping
For Use With
Marking Guns
Paint and Primer Surface Material
Wood
Container Type
Aerosol
Exposure Conditions
Mild to moderate
Net Weight
32 oz.
Dry Time Tack Free
15 min.
Line Striping Aerosol
Yes
Striping & Marking Paint & Chalk Item
Tree Marking Paint
Application Temperature
-14 to 90 Degrees F
Paint and Primer Application Method
Brush, Spray
Striping and Marking Paint and Chalk Item
Tree Marking Paint
Dry Time
1/2 hr.
Standards
OSHA
Application Method
Brush, Spray
Features
Excellent Spray and Application Properties, Ideal for Marking, Lettering, and Writing, Water Clean-Up, Safest All-Weather Tree Marking Paint
Surface Material
Wood
Maximum Application Temperature
90 Degrees F
Paint Collection
Temporary Marking Paint
Paint Base Type
Water
Flammability
Flammable
VOC Content Weight Percentage
60 to 65%
Use Location
Exterior
Resin Material
Water Based
Coverage Area
1,320 Linear ft/2 in Stripe
Application
Tree Marking
Product Type
Marking Paint
Minimum Application Temperature
-14 Degrees F
Paint Dispensing Style
Pour
Permanence
Temporary
Compatible Equipment
Spray Guns
Chemicals Resisted
Alcohols

Description

Tree Marking Paint, Water Base Type, Line Striping Aerosol Yes, Green, Size 1 qt, Tree Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Brush, Spray, Coverage 1320 Linear ft/2 in Striping, Net Weight 32 oz, Dry Time 30 min, Dry Time Tack Free 15 min, Application Temperature -14 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, Standards OSHA, For Use With Marking Guns

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.