Zoro Homepage

Tree Marking Paint Gun, Plastic

  • Mfr # LT-104

  • Zoro # G4211015


product price: $260.99
/ea
Free Shipping & Returns

Key Features

For Use With
Tree Marking Paint
Overall Length
10 in
Includes
0.035 Orifice Black Brass HW-58 Nozzle, 0.021 Orifice HW-59 Nickel-Plated Nozzle, 0.029 Orifice Brass-Plated HW-60 Nozzle
Construction
Plastic
Tip
0.021 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT-104
Zoro #
G4211015
UPC #
703212899102
Country of Origin
United States

Dimensions

Overall Length
10 in

Details

Item
Marking Pistol
For Use With
Tree Marking Paint
Includes
0.035 Orifice Black Brass HW-58 Nozzle, 0.021 Orifice HW-59 Nickel-Plated Nozzle, 0.029 Orifice Brass-Plated HW-60 Nozzle
Construction
Plastic
Tip
0.021 in
Product Type
Marking Pistol
Series
LT
Compatible Container Type
Can
Material
Plastic, Steel

Description

Marking Pistol, Overall Length 10 in, For Use With Tree Marking Paint, Includes 0.035 Orifice Black Brass HW-58 Nozzle, 0.021 Orifice HW-59 Nickel-Plated Nozzle, 0.029 Orifice Brass-Plated HW-60 Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.