Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nelson Winbag 6 in. W X 6 in. L Plastic Inflatable Shim 1 pk

  • Mfr # WB20

  • Zoro # G500001115


product price: $23.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB20
Zoro #
G500001115
UPC #
855465005004
Country of Origin
Denmark

Description

The Winbag inflatable air cushion leveling tool is perfect for installing windows, doors, cabinets, and home appliances without damaging surfaces. Effective in gaps ranging from 3/32 inch to 2 inches, it has a maximum load capacity of 300 lbs. For larger tasks, add more Winbags to increase capacity. The hand-operated pump inflates the cushion, securing heavy objects during leveling. The release valve allows precise adjustments, reducing installation time and personnel needed. Reusable for multiple projects.


  • • TIME SAVING: Winbag streamlines installations with its efficient, precise leveling capabilities, significantly reducing time and labor requirements.
  • • SAFETY VALUE: Winbag enhances safety by securely holding heavy objects in place, reducing potential risks during installations.
  • • HIGH PERFORMANCE: Winbag's lifting capacity is 300Lbs per bag.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.