Nelson 1.5 in. W X 12 in. L Wood Shim 42 pk

  • Mfr # CSH12/42/12/48B

  • Zoro # G005389657


product price:  $5.69
/pk 42, $0.14/ea
Sold in multiples of 12 for $68.28

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSH12/42/12/48B
Zoro #
G005389657
UPC #
91996360186
Country of Origin
United States

Description

The 12-inch Nelson Beddar Wood Contractor Shims surpass pine or cedar alternatives in performance. These shims are simple to cut, resistant to splitting from nails and screws, break off cleanly, and are rot-resistant. Each shim is meticulously hand-sorted to guarantee consistent quality in every bundle. They are ideal for installing doors, windows, cabinets, countertops, and various other construction applications. Beddar Wood, a distinctively processed material, produces shims that boast clean snapping, splitting resistance, and outclass other natural shims in the market. Professionals such as contractors, cabinet makers, and door and window installers can greatly benefit from utilizing these Contractor Grade Beddar Wood shims.


  • • MADE WITH "BEDDAR WOOD": Meet the newest innovation in shims. Beddar wood is uniquely processed to provide a shim that performs better than any other shim on the market, consistently performing better than pine or cedar.
  • • PREMIUM PERFORMANCE: Our 12" shims are easy to score & cut and are split resistant to nails & screws. They have an excellent snap that breaks off cleanly and thin-feathered tips, making them flexible for use.
  • • 100% KILN DRIED: This results in no mold or rot.
  • • ALL NATURAL: No chemicals, additives, fumigation, or treatment. Being made in the USA, we can confidently say our shims are clean, consistent, and dependable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.