Nelson Wood Shims PSH6-9-72-56 Pine Shims; 6 In.

  • Mfr # 4370003

  • Zoro # G803701804


product price: $27.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4370003
Zoro #
G803701804
UPC #
-
Country of Origin
China

Description

Features
  • Great shims for the do-it-yourself projects, crafts or to level and secure items that tilt, move or are loose.
  • Pine shims are 6 in. Long and tapered from 5/16 in. Down to 1/32 in.
  • 9 shims per bag, 12 bags per clip strip, 6 clip strips per box and 56 boxes per pallet.
  • Shims fit easily into a tool belt.
  • Dimension - 24 x 10.5 x 9 in.
  • Item weight - 0.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.