1-3/4"-2-1/8" x Assembly Back Up Pin
Mfr # 500-017-020
Zoro # G4086171
product price: $28.99
/eaKey Features
For Use With
NCD Series Stud Welding Guns
Size
1 3/4 to 2 1/8 in
Material
Assembly
Type
Nelson Style Stop Pin
Stud Welding Process
Capacitive Discharge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500-017-020
Zoro #
G4086171
UPC #
-
Country of Origin
United States
Dimensions
Size
1 3/4 to 2 1/8 in
For Maximum Stud Length
1 3/4 in, 1 7/8 in, 2 in, 2 1/8 in
Details
Item
Stud Stop Pin Assembly
For Use With
NCD Series Stud Welding Guns
Material
Assembly
Type
Nelson Style Stop Pin
Stud Welding Process
Capacitive Discharge
Welding Processes
Stud Welding
For Welder Series
NCD, NCD+
Description
Stud Stop Pin Assembly, For Maximum Stud Length 1 3/4 in, 1 7/8 in, 2 in, 2 1/8 in, For Welder Series NCD, NCD+, Stud Welding Process Capacitive Discharge, Welding Processes Stud Welding, Type Nelson Style Stop Pin, For Use With NCD Series Stud Welding Guns, Material Metal/Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.