Zoro Homepage

1/4"-20 x Copper Alloy Chuck

  • Mfr # 500-001-007

  • Zoro # G3930254


product price: $71.69
/ea

Key Features

For Use With
All drawn arc stud welding equipment
Material
Copper Alloy
Size
1/4-20
Thread Size
1/4"-20
For Stud Diameter
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-001-007
Zoro #
G3930254
UPC #
-
Country of Origin
United States

Dimensions

Size
1/4-20
Thread Size
1/4"-20
For Stud Diameter
0.25 in
For Maximum Stud Length
4 in
For Minimum Stud Length
1/4 in
Length
2 1/4 in
Diameter
3/8 in

Details

Item
Chuck
For Use With
All drawn arc stud welding equipment
Material
Copper Alloy
For Welder Series
ARC-1200, ARC-1800, ARC-3000, ARC-656, ARC-800, Most Drawn Arc Welders
Stud Welding Process
Drawn Arc
Welding Processes
Stud Welding
Collet Type
Morse Taper Chuck

Description

Chuck, Collet Type Morse Taper Chuck, For Maximum Stud Length 4 in, For Stud Diameter 0.25 in, Stud Welding Process Drawn Arc, For Welder Series ARC-1200, ARC-1800, ARC-3000, ARC-656, ARC-800, Most Drawn Arc Welders, Overall Diameter 3/8 in, Overall Length 2 1/4 in, Welding Processes Stud Welding, Thread Size 1/4 In.-20, For Minimum Stud Length 1/4 in, For Use With All drawn arc stud welding equipment, Material Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.