Zoro Homepage

1/4" x Copper Alloy Ferrule Grip

  • Mfr # 501-001-005

  • Zoro # G3885664


product price: $25.79
/ea

Key Features

For Use With
Drawn Arc Equipment
Size
1/4 in
Material
Copper Alloy
Major Diameter (in.)
7/8 in
Foot Size
Small
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501-001-005
Zoro #
G3885664
UPC #
-
Country of Origin
United States

Dimensions

Size
1/4 in
Major Diameter (in.)
7/8 in
Foot Size
Small
Nominal Size
1/4 in
Neck Diameter (in.)
0.38 in

Details

Item
Ferrule Grip
For Use With
Drawn Arc Equipment
Material
Copper Alloy
Welding Processes
Stud Welding
Ferrule Grip Type
Standard
Stud Welding Process
Drawn Arc

Description

Ferrule Grip, Ferrule Grip Type Standard, Foot Size Small, Major Diameter (in.) 7/8 in, Material Copper Alloy, Neck Diameter (in.) 0.38 in, Nominal Size 1/4 in, Welding Processes Stud Welding, For Use With Drawn Arc Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.