3/4"-1-1/8" x Assembly Back Up Pin
Mfr # 500-017-018
Zoro # G4075687
product price: $25.79
/eaKey Features
For Use With
NCD Series Stud Welding Guns
Material
Assembly
Size
3/4 to 1 1/8 in
Type
Nelson Style Stop Pin
For Welder Series
NCD, NCD+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500-017-018
Zoro #
G4075687
UPC #
-
Country of Origin
United States
Dimensions
Size
3/4 to 1 1/8 in
For Maximum Stud Length
3/4 in, 7/8 in, 1 in, 1 1/8 in
Details
Item
Stud Stop Pin Assembly
For Use With
NCD Series Stud Welding Guns
Material
Assembly
Type
Nelson Style Stop Pin
For Welder Series
NCD, NCD+
Welding Processes
Stud Welding
Stud Welding Process
Capacitive Discharge
Description
Stud Stop Pin Assembly, For Maximum Stud Length 3/4 in, 7/8 in, 1 in, 1 1/8 in, For Welder Series NCD, NCD+, Stud Welding Process Capacitive Discharge, Welding Processes Stud Welding, Type Nelson Style Stop Pin, For Use With NCD Series Stud Welding Guns, Material Metal/Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.