Zoro Homepage

No 8 NCD x Copper Alloy Chuck

  • Mfr # 500-001-357

  • Zoro # G3984662


product price: $55.19
/ea

Key Features

For Use With
Nelson CD stud welding equipment, Nelson style stop pins
Size
#8 NCD
Material
Copper Alloy
Thread Size
#8 -32
For Welder Series
NCD, NCD+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-001-357
Zoro #
G3984662
UPC #
-
Country of Origin
United States

Dimensions

Size
#8 NCD
Thread Size
#8 -32
For Maximum Stud Length
2 1/2 in
For Stud Diameter
0.164 in
For Minimum Stud Length
1/4 in
Diameter
3/8 in
Length
2 3/8 in

Details

Item
Chuck
For Use With
Nelson CD stud welding equipment, Nelson style stop pins
Material
Copper Alloy
For Welder Series
NCD, NCD+
Welding Processes
Stud Welding
Collet Type
Nelson Style Collet
Stud Welding Process
Capacitive Discharge

Description

Chuck, Collet Type Nelson Style Collet, For Maximum Stud Length 2 1/2 in, For Stud Diameter 0.164 in, Stud Welding Process Capacitive Discharge, For Welder Series NCD, NCD+, Overall Diameter 3/8 in, Overall Length 2 3/8 in, Welding Processes Stud Welding, Thread Size #8 -32, For Minimum Stud Length 1/4 in, For Use With Nelson CD stud welding equipment, Nelson style stop pins, Material Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.