Zoro Homepage

Weld Stud, #10-32, 3/8 in, 1000 PK

  • Mfr # 101-208-359-G1000

  • Zoro # G613324613


product price: $112.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Thread Class
2A
Yield Strength
75 ksi
System of Measurement
Inch
Thread Direction
Right Hand
Thread Standard + Class + Direction
UNF 2A Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-208-359-G1000
Zoro #
G613324613
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Stud Length
3/8 in
Stud Diameter
0.187 in
Flange Diameter
0.25 in

Description

Welding Stud,Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.