CAD Drawings

Download CAD Files

Weld Stud, 1/4"-20, 3/4 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK

  • Mfr # 101-208-276-G100

  • Zoro # G4044442

CAD Available

product price: $17.39
/pk 100, $0.17/ea

Key Features

CAD Drawing
Type
TFTC Flanged Threaded
Thread Size
1/4"-20
Threaded Rod Material
Steel
Thread Class
2A
Threaded Rod Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-208-276-G100
Zoro #
G4044442
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Stud Length
3/4 in
Head Dia.
0.312"
Thread Length
3/4"
Base Dia.
5/16 in
Length Under Head
3/4"
Stud Diameter
0.25 in
Flange Diameter
0.312 in

Details

Item
Weld Stud
Type
TFTC Flanged Threaded
Threaded Rod Material
Steel
Thread Class
2A
Threaded Rod Thread Type
UNC
Min. Tensile Strength
50,000 psi
Yield Strength
35,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Threaded Rod Finish
Copper Plated
Meets/Exceeds
ASTM A108, ASTM A29
Welding Processes
Stud Welding
Required Chuck
500001359
Minimum Tensile Strength (PSI)
50 ksi
Standards
ASTM A108, ASTM A29
Stud Welding Process
Capacitive Discharge
CAD Available
Yes

Description

Weld Stud, Thread Type Flanged Fully Threaded, Mountable Stud Type Capacitive Discharge Weld Stud, Weld Stud Type TFTC Flanged Fully Threaded, System of Measurement Inch, Thread Size 1/4 In.-20, Stud Length 3/4 in, Stud Diameter 0.25 in, Thread Standard UNC, Thread Class 2A, Thread Direction Right Hand, Material Steel, Finish Copper Plated, Standards ASTM A108, ASTM A29, Minimum Tensile Strength (PSI) 50 ksi, Yield Strength 35,000 psi, Stud Welding Process Capacitive Discharge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products