Weld Stud, 1/4"-20, 3/4 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 1000 PK
Mfr # 101-208-276-G1000
Zoro # G4223572
product price: $108.99
/pk 1000, $0.11/ea
Free Shipping & Returns
Key Features
Type
TFTC Flanged Threaded
Thread Size
1/4"-20
Threaded Rod Material
Steel
Thread Class
2A
Threaded Rod Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101-208-276-G1000
Zoro #
G4223572
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Stud Length
3/4 in
Base Dia.
5/16 in
Head Dia.
0.312"
Thread Length
3/4"
Length Under Head
3/4"
Stud Diameter
0.25 in
Flange Diameter
0.312 in
Details
Item
Weld Stud
Type
TFTC Flanged Threaded
Threaded Rod Material
Steel
Thread Class
2A
Threaded Rod Thread Type
UNC
Min. Tensile Strength
50,000 psi
Yield Strength
35,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Threaded Rod Finish
Copper Plated
Meets/Exceeds
ASTM A108, ASTM A29
Stud Welding Process
Capacitive Discharge
Standards
ASTM A108, ASTM A29
Minimum Tensile Strength (PSI)
50 ksi
Welding Processes
Stud Welding
Required Chuck
500001359
Description
Weld Stud, Thread Type Flanged Fully Threaded, Mountable Stud Type Capacitive Discharge Weld Stud, Weld Stud Type TFTC Flanged Fully Threaded, System of Measurement Inch, Thread Size 1/4 In.-20, Stud Length 3/4 in, Stud Diameter 0.25 in, Thread Standard UNC, Thread Class 2A, Thread Direction Right Hand, Material Steel, Finish Copper Plated, Standards ASTM A108, ASTM A29, Minimum Tensile Strength (PSI) 50 ksi, Yield Strength 35,000 psi, Stud Welding Process Capacitive Discharge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.