CAD Drawings

Download CAD Files

Weld Stud, 1/4"-20, 5/8 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK

  • Mfr # 101-208-375-G100

  • Zoro # G3895376

CAD Available

product price: $29.49
/pk 100, $0.29/ea

Key Features

CAD Drawing
Type
TFTS Flanged Threaded
Thread Size
1/4"-20
Threaded Rod Material
18-8 Stainless Steel
Thread Class
2A
Threaded Rod Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-208-375-G100
Zoro #
G3895376
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Stud Length
5/8 in
Head Dia.
0.312"
Thread Length
5/8"
Base Dia.
5/16 in
Length Under Head
5/8"
Stud Diameter
0.25 in
Flange Diameter
0.312 in

Details

Item
Weld Stud
Type
TFTS Flanged Threaded
Threaded Rod Material
18-8 Stainless Steel
Thread Class
2A
Threaded Rod Thread Type
UNC
Min. Tensile Strength
70,000 psi
Yield Strength
35,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Meets/Exceeds
ASTM A493
Rockwell Hardness
B80 Min
Minimum Tensile Strength (PSI)
70 ksi
Stud Welding Process
Capacitive Discharge
Standards
ASTM A493
Welding Processes
Stud Welding
Required Chuck
500001359
CAD Available
Yes

Description

Weld Stud, Thread Type Flanged Fully Threaded, Mountable Stud Type Capacitive Discharge Weld Stud, Weld Stud Type TFTS Flanged Fully Threaded, System of Measurement Inch, Thread Size 1/4 In.-20, Stud Length 5/8 in, Stud Diameter 0.25 in, Thread Standard UNC, Thread Class 2A, Thread Direction Right Hand, Material 18-8 Stainless Steel, Finish Bright (Uncoated), Standards ASTM A493, Minimum Tensile Strength (PSI) 70 ksi, Yield Strength 35,000 psi, Rockwell Hardness B80 Min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products