Zoro Homepage

Weld Stud, 3/8"-16, 1 1/8 in, CFL, Steel, Plain Finish, 1000 PK

  • Mfr # 101-010-117-G1000

  • Zoro # G3910566


product price: $277.99
/pk 1000, $0.28/ea
Free Shipping & Returns

Key Features

Type
CFL
Threaded Rod Material
Steel
Thread Class
2A
Threaded Rod Thread Type
UNC
Min. Tensile Strength
61,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-010-117-G1000
Zoro #
G3910566
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Stud Length
1 1/8 in
Base Dia.
3/8 in
Thread Length
1-1/8"
Weld Base Diameter
3/8 in

Details

Item
Weld Stud
Type
CFL
Threaded Rod Material
Steel
Thread Class
2A
Threaded Rod Thread Type
UNC
Min. Tensile Strength
61,000 psi
Yield Strength
49,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Meets/Exceeds
ASTM A108, ASTM A29
Rockwell Hardness
B71
Welding Processes
Stud Welding
Required Ferrule Grip
501001007
Required Ferrule
100101025
Stud Welding Process
Drawn Arc
Required Foot
502001137
Standards
ASTM A108, ASTM A29
Required Chuck
500001011
Minimum Tensile Strength (PSI)
61,000 psi

Description

Weld Stud, Thread Type UNC, Mountable Stud Type Drawn Arc Weld Stud, Weld Stud Type CFL Fully Threaded, System of Measurement Inch, Thread Size 3/8 In.-16, Stud Length 1 1/8 in, Weld Base Diameter 3/8 in, Thread Standard UNC, Thread Class 2A, Thread Direction Right Hand, Material Steel, Finish Bright (Uncoated), Standards ASTM A108, ASTM A29, Minimum Tensile Strength (PSI) 61,000 psi, Yield Strength 49,000 psi, Rockwell Hardness B71, Stud Welding Process Drawn Arc, Welding Processes Stud Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.