Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weld Stud, 3/8"-16, 3/4 in, CFL, 18-8 Stainless Steel, Plain Finish, 1000 PK

  • Mfr # 101-010-340-G1000

  • Zoro # G4028376


product price: $488.99
/pk 1000, $0.49/ea
Free Shipping & Returns

Key Features

Type
CFL
Threaded Rod Material
18-8 Stainless Steel
Thread Class
2A
Threaded Rod Thread Type
UNC
Min. Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-010-340-G1000
Zoro #
G4028376
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Stud Length
3/4 in
Thread Length
3/4"
Base Dia.
3/8 in
Weld Base Diameter
3/8 in

Details

Item
Weld Stud
Type
CFL
Threaded Rod Material
18-8 Stainless Steel
Thread Class
2A
Threaded Rod Thread Type
UNC
Min. Tensile Strength
70,000 psi
Yield Strength
35,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Meets/Exceeds
ASTM A493
Rockwell Hardness
B80 Min
Welding Processes
Stud Welding
Stud Welding Process
Drawn Arc
Required Chuck
500001011
Required Foot
502001137
Required Ferrule
100101031
Standards
ASTM A493
Required Ferrule Grip
501001008
Minimum Tensile Strength (PSI)
70,000 psi

Description

Weld Stud, Thread Type UNC, Mountable Stud Type Drawn Arc Weld Stud, Weld Stud Type CFL Fully Threaded, System of Measurement Inch, Thread Size 3/8 In.-16, Stud Length 3/4 in, Weld Base Diameter 3/8 in, Thread Standard UNC, Thread Class 2A, Thread Direction Right Hand, Material 18-8 Stainless Steel, Finish Bright (Uncoated), Standards ASTM A493, Minimum Tensile Strength (PSI) 70,000 psi, Yield Strength 35,000 psi, Rockwell Hardness B80 Min, Stud Welding Process Drawn Arc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.