Zoro Homepage

Weld Stud, #6-32, 1/2 in, 1000 PK

  • Mfr # 101-208-318-G1000

  • Zoro # G913324641


product price: $87.49
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Thread Class
2A
Yield Strength
75 ksi
System of Measurement
Inch
Thread Direction
Right Hand
Minimum Tensile Strength (PSI)
33 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-208-318-G1000
Zoro #
G913324641
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Stud Length
1/2 in
Stud Diameter
0.138 in
Flange Diameter
0.218 in

Description

Welding Stud,Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.