Weld Stud, #6-32, 3/8 in, 1000 PK
Mfr # 101-208-317-G1000
Zoro # G513324652
product price: $86.65
/pk 1000, $0.09/ea
Free Shipping & Returns
Key Features
Thread Class
2A
Yield Strength
75 ksi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101-208-317-G1000
Zoro #
G513324652
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#6-32
Stud Length
3/8 in
Stud Diameter
0.138 in
Flange Diameter
0.218 in
Description
Welding Stud,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.