Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weld Stud, #8-32, 5/8 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 1000 PK

  • Mfr # 101-208-233-G1000

  • Zoro # G3898255


product price: $63.99
/pk 1000, $0.06/ea

Key Features

Type
TFTC Flanged Threaded
Threaded Rod Material
Steel
Thread Class
2A
Threaded Rod Thread Type
UNF
Min. Tensile Strength
50,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-208-233-G1000
Zoro #
G3898255
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Stud Length
5/8 in
Head Dia.
0.250"
Thread Length
5/8"
Base Dia.
1/4 in
Length Under Head
5/8"
Flange Diameter
0.25 in
Stud Diameter
0.164 in

Details

Item
Weld Stud
Type
TFTC Flanged Threaded
Threaded Rod Material
Steel
Thread Class
2A
Threaded Rod Thread Type
UNF
Min. Tensile Strength
50,000 psi
Yield Strength
35,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Threaded Rod Finish
Copper Plated
Meets/Exceeds
ASTM A108, ASTM A29
Stud Welding Process
Capacitive Discharge
Welding Processes
Stud Welding
Standards
ASTM A108, ASTM A29
Required Chuck
500001357
Minimum Tensile Strength (PSI)
50 ksi

Description

Weld Stud, Thread Type Flanged Fully Threaded, Mountable Stud Type Capacitive Discharge Weld Stud, Weld Stud Type TFTC Flanged Fully Threaded, System of Measurement Inch, Thread Size #8-32, Stud Length 5/8 in, Stud Diameter 0.164 in, Thread Standard UNF, Thread Class 2A, Thread Direction Right Hand, Material Steel, Finish Copper Plated, Standards ASTM A108, ASTM A29, Minimum Tensile Strength (PSI) 50 ksi, Yield Strength 35,000 psi, Stud Welding Process Capacitive Discharge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.