Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50117
Zoro #
G4359844
UPC #
77855807924
Country of Origin
China
Details
Nozzle Design
Pistol Grip
Max. Pressure
60 psi
Flow Control
Thumb Turn Knob
Connection
GHT
Construction
Die Cast Zinc/Rezimar with Overmold
Color
Earth Brown/Yellow
Item
Water Nozzle
Flow Rate
2.5 to 5.0 gpm
Max. Temp.
100 Degrees F
Design
Industrial Spray
Features
7 Pattern Spray
Description
Water Nozzle, Construction Die Cast Zinc/Rezimar with Overmold, Color Earth Brown/Yellow, Nozzle Design Pistol Grip, Flow Control Thumb Turn Knob, Features 7 Pattern Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.