
Wood Contractor Grade Shims 12 pk 1.375 in. W X 8 in. L, 12PK
Mfr # CSH8/12/36/75B
Zoro # G822589780
product price:Â $2.99
/pk 12, $0.25/ea
Sold in multiples of 36 for $107.64
Key Features
Item - Shim Stock
Contractor Grade Shims
Shim Material
Wood
Shim Width
1-3/8 in
Shim Length
8 in
Color
Natural Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSH8/12/36/75B
Zoro #
G822589780
UPC #
091996812524
Country of Origin
United States
Dimensions
Shim Width
1-3/8 in
Shim Length
8 in
Details
Item - Shim Stock
Contractor Grade Shims
Shim Material
Wood
Color
Natural Wood
Description
The 8-inch Nelson Beddar Wood Contractor Shims surpass pine or cedar alternatives in performance. These shims are simple to cut, resistant to splitting from nails and screws, and break off cleanly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.