Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nemco 1 in Easy Chopper 3™ Dicer 57500-4

1 in Easy Chopper 3™ Dicer (Discontinued)

  • Mfr # 57500-4
  • Zoro # G000532416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57500-4
Zoro #
G000532416
UPC #
-
Country of Origin
Unknown

Description

Fruit and vegetable dicer; 19 1/2 in (H) x 9 3/4 in (W) x 12 in (Depth); 1 in cut; Aluminum construction with stainless steel blades; Large base accommodates 6 in tall containers; Interchangeable blade cartridges; Removable push block gaskets; Weighted handle; Non-slip rubber feet; NSF certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.