Zoro Homepage

5K GELATO MACHINE

  • Mfr # 0038251250R01

  • Zoro # G622843464


product price: $6,098.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0038251250R01
Zoro #
G622843464
UPC #
-
Country of Origin
Italy

Description

The Eurodib CREA 5K is a compact, professional-grade countertop gelato, ice cream and sorbet machine - ideal for pastry shops, pizzerias, cafes or small restaurants seeking artisanal frozen desserts without the need for bulky industrial equipment. Constructed with robust stainless-steel components, this unit delivers reliability, ease of use and consistent quality batch after batch. The CREA 5K offers four distinct production programs - Classic Gelato, Semi-Soft Ice Cream, Granita, and Shock-Freezing - giving you broad flexibility depending on the texture and style of frozen dessert you want. For convenience and efficiency, it also includes four matching storage modes so you can seamlessly chill or maintain product between production and serving. The unit can also be operated manually, giving full control when you want to fine-tune mix timing or texture. It uses a stainless steel blade with removable scrapers and a large safety-lid with magnetic lock, plus a drain valve for easier cleanup. Each batch can process up to approximately 1.25 kg (Approx. 1.75 L) of base, yielding about 1.7-1.85 L finished gelato per cycle. Typical batch cycles take 12-15 minutes - fast enough for small-scale production or on-demand dessert service. When working at steady pace, the CREA 5K can produce roughly 5 kg (Approx. 7 L) of finished product per hour - plenty for a small cafe or gelato counter. The mixing speed is modest (around 70-78 RPM), helping produce a dense, rich texture characteristic of authentic gelato (rather than airy, high-overrun ice cream). The machine runs on standard 120 V power (650 W, 7 A), making installation simple in most kitchen environments. Its footprint is compact (approx. 19in W x 18-19in D x 15.5in H), and its manageable net weight (Approx. 75 lb) means it fits on a worktable without requiring a dedicated floor cut-out. As a self-contained unit with air-cooled refrigeration and stainless steel construction, it is easy to maintain, clean, and sanitize - a must for frequent switching of flavors or daily service.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.