ATP Luminometer, LCD Touchscreen
- Mfr # 700004100
- Zoro # G422920105
product price:Â
$
3,391.99
/ea
Free Shipping & Returns
Key Features
Product Type
Sanitation Monitoring System
Power Source - TS Only
Lithium Ion Battery
Display Type
LCD Touchscreen
Number of Stored Sample Plans
3,000
Detection
ATP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 700004100
- Zoro #
- G422920105
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Sanitation Monitoring System
- Power Source - TS Only
- Lithium Ion Battery
- Display Type
- LCD Touchscreen
- Number of Stored Sample Plans
- 3,000
- Detection
- ATP
- Item
- ATP Luminometer
- Includes
- Quick Reference Guide, USB Data and Power Cable, Wall Charger
- Number of Results Stored
- 4,000
- Power Source
- Lithium Ion Battery
- Power Source - old
- Lithium Ion Battery
Dimensions
- Manufacturers Warranty Length
- 12 mo
Description
ATP Luminometer, Detection ATP, Display Type LCD Touchscreen, Includes Quick Reference Guide, USB Data and Power Cable, Wall Charger, Number of Results Stored 4,000, Number of Stored Sample Plans 3,000, Power Source Lithium Ion Battery, Manufacturers Warranty Length 12 mo, Product Type Sanitation Monitoring System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.