Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Gloves, 1.25 mil Palm, Polyethylene Fiber, OneSize, Clear

  • Mfr # 3106

  • Zoro # G213780352


product price: $27.35
/ea

Key Features

Size
OneSize
Color
Clear
Material
Polyethylene Fiber
Palm Thickness
1.25 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3106
Zoro #
G213780352
UPC #
726087031064
Country of Origin
Switzerland

Dimensions

Size
OneSize
Palm Thickness
1.25 mil

Details

Item
Disposable Gloves
Color
Clear
Material
Polyethylene Fiber

Description

Designed for OB and AI use, Ideal's shoulder-length sleeve is a premium sleeve at an economy price. Made from a high-quality polyethylene fiber for maximum strength and optimal sensitivity. 1.25 mil, 39 in L.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.