Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garden and Poultry Dust, Powder, 2 lb, Container

  • Mfr # 1499540

  • Zoro # G116067048


product price: $15.89
/ea

Key Features

Width
9.5 in
Form
Powder
Length
10.25 in
Depth
13.25 in
Capacity
2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1499540
Zoro #
G116067048
UPC #
98453103133
Country of Origin
United States

Dimensions

Width
9.5 in
Length
10.25 in
Depth
13.25 in

Details

Form
Powder
Capacity
2 lb
Odor/Scent
Characteristic
Container Type
Container
Compositions
Permethrin
Color
Off-White/White

Description

Neogen Garden and Poultry Dust, Net Content: 2 lb, Container, Powder, Off-White/White, Odor/Scent: Characteristic, Compositions: Permethrin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.