Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insecticide, Liquid, Yellow, 32 oz, Bottle

  • Mfr # 1037510

  • Zoro # G616298393


product price: $36.99
/ea

Key Features

Depth (In.)
10.75 in
Overall Length
7.75 in
Form
Liquid
Active Ingredients
Aromatic 150 Permethrin (ISO) Sponto 300T Sponto 500T
Overall Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1037510
Zoro #
G616298393
UPC #
45446002119
Country of Origin
United States

Dimensions

Depth (In.)
10.75 in
Overall Length
7.75 in
Overall Width
8.5 in

Details

Form
Liquid
Active Ingredients
Aromatic 150 Permethrin (ISO) Sponto 300T Sponto 500T
Container Type
Bottle
pH Range
7
Color
Yellow
Application Method
Spray
Flash Point
62.8° C
Capacity
32 oz

Description

Neogen Insecticide, Liquid, Yellow, Net Content: 32 oz, Bottle, Compositions: Aromatic 150, Permethrin ISO, Sponto 300T, Sponto 500T, Flash Point: 62.8 deg C, pH Range: 7, Application Method: Spray

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.