Zoro Homepage

Insectrin Dust Refill, 12.5 lb, Pack, 2PK

  • Mfr # 1499510

  • Zoro # G816224369


product price: $79.99
/pk 2, $40.00/ea
Free Shipping & Returns

Key Features

Overall Length
17.19 in
Includes
(2) Dust Refills
Overall Width
5 in
Depth (In.)
10 in
Container Type
Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1499510
Zoro #
G816224369
UPC #
98453105014
Country of Origin
United States

Dimensions

Overall Length
17.19 in
Overall Width
5 in
Depth (In.)
10 in

Details

Includes
(2) Dust Refills
Container Type
Pack
Capacity
12.5 lb

Description

Neogen Insectrin Dust Refill, Net Content: 12.5 lb, Pack, Includes: 2 Dust Refills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.