Zoro Homepage

Insectrin Prozap Insect Dust, Powder, Off-White

  • Mfr # 1499610

  • Zoro # G516224317


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Overall Length
8.75 in
Overall Width
15.75 in
Active Ingredients
Permethrin
Depth (In.)
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1499610
Zoro #
G516224317
UPC #
45446002737
Country of Origin
United States

Dimensions

Overall Length
8.75 in
Overall Width
15.75 in
Depth (In.)
19 in

Details

Form
Powder
Active Ingredients
Permethrin
Color
Off-White
Flash Point
200° F

Description

Neogen Insectrin Prozap Insect Dust, Powder, Off-White, Compositions: Permethrin, Flash Point: >200 deg F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.