Zoro Homepage

Insectrin Prozap Insect Dust, Powder, Off-White, 2 lb, Can

  • Mfr # 1499530

  • Zoro # G816224376


product price: $14.15
/ea

Key Features

Depth (In.)
13.25 in
Overall Width
9.5 in
Active Ingredients
Permethrin
Form
Powder
Overall Length
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1499530
Zoro #
G816224376
UPC #
98453179152
Country of Origin
United States

Dimensions

Depth (In.)
13.25 in
Overall Width
9.5 in
Overall Length
10.25 in

Details

Active Ingredients
Permethrin
Form
Powder
Capacity
2 lb
Color
Off-White
Container Type
Can
Flash Point
200° F

Description

Neogen Insectrin Prozap Insect Dust, Powder, Off-White, Net Content: 2 lb, Can, Compositions: Permethrin, Flash Point: >200 deg F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.