Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ideal, Latex Disposable Gloves, 4 mil Palm , Latex, Powder-Free, XL, 100 PK,

  • Mfr # AT300PF-XL

  • Zoro # G807970282


product price: $24.39
/ea

Key Features

Size
XL
Material
Latex
Palm Thickness
4 mil
Latex-Free
No
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT300PF-XL
Zoro #
G807970282
UPC #
745009100442
Country of Origin
United States

Dimensions

Size
XL
Palm Thickness
4 mil

Details

Item
Disposable Gloves
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powder-Free
Series
Ideal

Description

Ideal Instruments, 100 Pack, Extra Large, Powder Free Latex Gloves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.