
Ideal, Latex Disposable Gloves, 4 mil Palm , Latex, Powder-Free, XL, 100 PK,
Mfr # AT300PF-XL
Zoro # G907970304
product price: $27.99
/eaSold in multiples of 10 for $279.90
Key Features
Size
XL
Material
Latex
Palm Thickness
4 mil
Latex-Free
No
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AT300PF-XL
Zoro #
G907970304
UPC #
745009100442
Country of Origin
United States
Dimensions
Size
XL
Palm Thickness
4 mil
Details
Item
Disposable Gloves
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powder-Free
Series
Ideal
Description
Ideal Instruments, 100 Pack, Extra Large, Powder Free Latex Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.