Shop NEONBRITE
See all product information
Create Account
Orange Reflective Tape, 2'' x 25'
- Mfr # HRT225FOR
- Zoro # G915388221
product price:Â
$
70.99
/ea
Sold in multiples of 3 for
$212.97
Key Features
Color
Orange
Width
2 in
Length
25 ft
Material
Prismatic Reflective
Shape
Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HRT225FOR
- Zoro #
- G915388221
- UPC #
- 10057003034249
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Length
- 25 ft
Details
- Color
- Orange
- Material
- Prismatic Reflective
- Shape
- Roll
Description
The neonbrite florescent prismatic reflective tape is easily visible in day and night applications. This tape offers the highest levels of night time reflectivity with bright fluorescent colors that stand out in day time hours. The tape has an aggressive adhesive backing with 10 year durability.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.