0.35 gpm Outlet, 15/16 in-27 Thread Size, Chrome, Brass
Mfr # 5508805
Zoro # G3736826
product price: $2.39
/eaKey Features
Thread Size Type
Male
Thread Size
15/16 in-27
Flow Rate
0.35 gpm
Flow Outlet Type
Spray
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5508805
Zoro #
G3736826
UPC #
-
Country of Origin
United States
Dimensions
Thread Size Type
Male
Thread Size
15/16 in-27
Connection Size
15/16"-27
Details
Item
Outlet
Flow Rate
0.35 gpm
Flow Outlet Type
Spray
Finish
Chrome
Standards
NSF 61
Material
Brass
Stream
Spray
Aerator Features
Pressure Compensating
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Flow Rate (GPM)
0.35 PCA
Type
Male
Material of Construction
Brass
Features
Pressure Compensating
Flow Type
Spray
Pressure - Maximum
90 psi
Product Type
Outlet
Flow Rate - Maximum
0.35 gpm
Connection Gender
Male
Temperature - Maximum
140 Degrees F
Vandal Resistance
Not Vandal-Resistant
Compatible Brand
American Standard, Delta, Elkay, Kohler, Moen, Sloan, Symmons, T&S Brass, Zurn
Description
Outlet, Thread Size Type Male, Thread Size 15/16 in-27, Flow Rate 0.35 gpm, Flow Outlet Type Spray, Chrome Finish, Aerator Features Pressure Compensating, Standards NSF 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.