Zoro Homepage

0.35 gpm Outlet, Acetal, Plastic

  • Mfr # 5510605

  • Zoro # G3716894


product price: $1.49
/ea

Key Features

Flow Rate
0.35 gpm
Flow Outlet Type
Spray
Finish
Acetal
Standards
NSF 61
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5510605
Zoro #
G3716894
UPC #
-
Country of Origin
United Kingdom

Details

Item
Outlet
Flow Rate
0.35 gpm
Flow Outlet Type
Spray
Finish
Acetal
Standards
NSF 61
Material
Plastic
Aerator Features
Pressure Compensating
Type
Standard Insert w/Washer
Flow Rate (GPM)
0.35 PCA
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Stream
Spray
Material of Construction
Plastic
Features
Pressure Compensating
Flow Rate - Maximum
0.35 gpm
Pressure - Maximum
90 psi
Product Type
Outlet
Temperature - Maximum
140 Degrees F
Flow Type
Spray
Vandal Resistance
Not Vandal-Resistant
Compatible Brand
American Standard, Delta, Elkay, Kohler, Moen, Sloan, Symmons, T&S Brass, Zurn

Description

Outlet, Flow Rate 0.35 gpm, Flow Outlet Type Spray, Acetal Finish, Aerator Features Pressure Compensating, Standards NSF 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.