Zoro Homepage

0.35 gpm Outlet, Acetal, Plastic

  • Mfr # 5510705

  • Zoro # G3623313


product price: $2.85
/ea

Key Features

Flow Rate
0.35 gpm
Flow Outlet Type
Spray
Finish
Acetal
Standards
NSF 61
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5510705
Zoro #
G3623313
UPC #
-
Country of Origin
United Kingdom

Details

Item
Outlet
Flow Rate
0.35 gpm
Flow Outlet Type
Spray
Finish
Acetal
Standards
NSF 61
Material
Plastic
Type
Small Insert w/Washer
Aerator Features
Pressure Compensating
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Stream
Spray
Flow Rate (GPM)
0.35 PCA
Material of Construction
Plastic
Features
Pressure Compensating
Flow Type
Spray
Flow Rate - Maximum
0.35 gpm
Temperature - Maximum
140 Degrees F
Product Type
Outlet
Pressure - Maximum
90 psi
Vandal Resistance
Not Vandal-Resistant
Compatible Brand
Chicago Faucets, Delta, Kohler, Pfister, Sloan, Speakman, T&S Brass, Zurn

Description

Outlet, Flow Rate 0.35 gpm, Flow Outlet Type Spray, Acetal Finish, Aerator Features Pressure Compensating, Standards NSF 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.