Zoro Homepage

1" Faucet Adapter Snap Fittings, Brass

  • Mfr # 55 1180 5

  • Zoro # G4429092


product price: $4.35
/ea

Key Features

Sub-Category
Gaskets, Hardware and O-Rings
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55 1180 5
Zoro #
G4429092
UPC #
-
Country of Origin
United States

Dimensions

Size
1"
Length (In.)
1
Thread Size Type
Dual
Thread Size
15/16 in -27, 55/64 in -27
Top Connection Size
15/16''-27
Bottom Connection Size
55/64"-27

Details

Sub-Category
Gaskets, Hardware and O-Rings
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
NSF 61
Item
Faucet Outlet Adapter
Connection
15/16 in-27 and 55/64 in-27
Compliance
NSF61, AB1953
Product Type
Outlet Adapter
Bottom Connection Gender
Female
Compatible Brand
American Standard, Delta, Elkay, Kohler, Moen, Sloan, Symmons, T&S Brass, Zurn
Top Connection Gender
Male

Description

Faucet Adapter, Connection (In.) 15/16-27 and 55/64-27 DT, Material of Construction Brass, Chrome Finish, Length (In.) 1, Compliance NSF61, AB1953

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.