1 gpm Outlet, 55/64 in - 27 Thread Size, Chrome, Brass
Mfr # 5500605
Zoro # G3194484
product price: $3.45
/eaKey Features
Thread Size Type
Female
Thread Size
55/64 in - 27
Flow Rate
1 gpm
Flow Outlet Type
Aerated
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5500605
Zoro #
G3194484
UPC #
-
Country of Origin
United States
Dimensions
Thread Size Type
Female
Thread Size
55/64 in - 27
Connection Size
55/64"-27
Details
Item
Outlet
Flow Rate
1 gpm
Flow Outlet Type
Aerated
Finish
Chrome
Standards
NSF 61
Material
Brass
Type
Regular Female
Stream
Aerated
Aerator Features
Pressure Compensating
Flow Rate (GPM)
1.0 PCA
Green Certification or Other Recognition
WaterSense Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Material of Construction
Brass
Features
Pressure Compensating
Flow Rate - Maximum
1 gpm
Connection Gender
Female
Flow Type
Aerated
Product Type
Outlet
Pressure - Maximum
90 psi
Temperature - Maximum
140 Degrees F
Compatible Brand
American Standard, Kohler, Moen, Sloan, T&S Brass, Zurn
Vandal Resistance
Not Vandal-Resistant
Description
Outlet, Thread Size Type Female, Thread Size 55/64 in - 27, Flow Rate 1 gpm, Flow Outlet Type Aerated, Chrome Finish, Aerator Features Pressure Compensating, Standards NSF 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.