Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Faucet Adapter, Brass

  • Mfr # 55 1200 5

  • Zoro # G4429101


product price: $5.15
/ea

Key Features

Sub-Category
Gaskets, Hardware and O-Rings
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55 1200 5
Zoro #
G4429101
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
1/2 in
Size
1/2 in
Thread Size Type
Male
Thread Size
55/64 in -27
Top Connection Size
55/64''-27
Bottom Connection Size
55/64"-27

Details

Sub-Category
Gaskets, Hardware and O-Rings
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
NSF 61
Item
Faucet Outlet Adapter
Connection
3 Sleeves Small Opening x 55/64 in -27 Male
Compliance
NSF61, AB1953
Bottom Connection Gender
Male
Top Connection Gender
Male
Product Type
Outlet Adapter

Description

Faucet Adapter, Material of Construction Brass, Finish Chrome, Connection 3 Sleeves Small Opening x 55/64 In.-27 Male, Standards NSF61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.