Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.2 gpm Outlet, 13/16 in - 24 Thread Size, Chrome, Brass

  • Mfr # 1459205

  • Zoro # G3709496


product price: $5.99
/ea

Key Features

Thread Size Type
Female
Thread Size
13/16 in - 24
Flow Rate
1.2 gpm
Flow Outlet Type
Aerated
Fits Brand
Chicago Faucets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1459205
Zoro #
G3709496
UPC #
008359148459
Country of Origin
United States

Dimensions

Thread Size Type
Female
Thread Size
13/16 in - 24
Connection Size
13/16"-24

Details

Item
Outlet
Flow Rate
1.2 gpm
Flow Outlet Type
Aerated
Fits Brand
Chicago Faucets
Finish
Chrome
Standards
NSF 61
Material
Brass
Flow Rate (GPM)
1.8
Type
Small Female w/Chicago Threads
Stream
Aerated
Aerator Features
Pressure Compensating
Green Certification or Other Recognition
WaterSense Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Material of Construction
Brass
Features
Pressure Compensating
Flow Type
Aerated
Product Type
Outlet
Flow Rate - Maximum
1.2 gpm
Connection Gender
Female
Vandal Resistance
Not Vandal-Resistant
Compatible Brand
Chicago Faucets
Temperature - Maximum
140 Degrees F
Pressure - Maximum
90 psi

Description

Outlet, Thread Size Type Female, Thread Size 13/16 in - 24, Flow Rate 1.2 gpm, Flow Outlet Type Aerated, Chrome Finish, Aerator Features Pressure Compensating, Standards NSF 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.