1.2 gpm Outlet, 13/16 in - 27 Thread Size, Chrome, Brass
Mfr # 1457005
Zoro # G3709511
product price: $4.65
/eaKey Features
Thread Size Type
Male
Thread Size
13/16 in - 27
Flow Rate
1.2 gpm
Flow Outlet Type
Aerated
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1457005
Zoro #
G3709511
UPC #
008359138849
Country of Origin
United States
Dimensions
Thread Size Type
Male
Thread Size
13/16 in - 27
Connection Size
13/16"-27
Details
Item
Outlet
Flow Rate
1.2 gpm
Flow Outlet Type
Aerated
Finish
Chrome
Standards
NSF 61
Material
Brass
Type
Small Male
Stream
Aerated
Flow Rate (GPM)
1.8
Aerator Features
Pressure Compensating
Green Certification or Other Recognition
WaterSense Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Material of Construction
Brass
Features
Pressure Compensating
Connection Gender
Male
Flow Rate - Maximum
1.2 gpm
Flow Type
Aerated
Product Type
Outlet
Pressure - Maximum
90 psi
Compatible Brand
Chicago Faucets, Kohler, Pfister, Sloan, Speakman, T&S Brass, Zurn
Temperature - Maximum
140 Degrees F
Vandal Resistance
Not Vandal-Resistant
Description
Outlet, Thread Size Type Male, Thread Size 13/16 in - 27, Flow Rate 1.2 gpm, Flow Outlet Type Aerated, Chrome Finish, Aerator Features Pressure Compensating, Standards NSF 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.