1.5 gpm Outlet, 13/16 in - 24 Thread Size, Chrome, Brass
Mfr # 5514605
Zoro # G6037899
product price: $5.69
/eaKey Features
Thread Size Type
Female
Thread Size
13/16 in - 24
Flow Rate
1.5 gpm
Flow Outlet Type
Laminar
Fits Brand
Chicago Faucets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5514605
Zoro #
G6037899
UPC #
008359162455
Country of Origin
United States
Dimensions
Thread Size Type
Female
Thread Size
13/16 in - 24
Connection Size
13/16"-24
Details
Item
Outlet
Flow Rate
1.5 gpm
Flow Outlet Type
Laminar
Fits Brand
Chicago Faucets
Finish
Chrome
Standards
AB1953, NSF61
Material
Brass
Aerator Features
Pressure Compensating
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Green Certification or Other Recognition
WaterSense Certified
Material of Construction
Brass
Features
Pressure Compensating
Product Type
Outlet
Flow Type
Laminar
Connection Gender
Female
Temperature - Maximum
140 Degrees F
Pressure - Maximum
90 psi
Flow Rate - Maximum
1.5 gpm
Vandal Resistance
Not Vandal-Resistant
Compatible Brand
Chicago Faucets
Description
Outlet, Thread Size Type Female, Thread Size 13/16 in - 24, Flow Rate 1.5 gpm, Flow Outlet Type Laminar, Chrome Finish, Aerator Features Pressure Compensating, Standards AB1953, NSF61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.