Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.75 gpm Aerator Adapter, Chrome, Brass

  • Mfr # 5504305

  • Zoro # G2228274


product price: $4.15
/ea

Key Features

Flow Rate
1.75 gpm
Finish
Chrome
Standards
ASME A112.18.1, CSA B125.1
Material
Brass
Tub and Shower Category
Shower Repair Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5504305
Zoro #
G2228274
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/2 in
Size
13/16 in, 1 in
Length (In.)
13/16
Overall Height
7/8 in
Overall Length
1 in
Overall Diameter
1 in
Overall Width
1/2 in

Details

Item
Aerator Adapter
Flow Rate
1.75 gpm
Finish
Chrome
Standards
ASME A112.18.1, CSA B125.1
Material
Brass
Tub and Shower Category
Shower Repair Parts
Type
Shower
Connection
1/2 in FNPT x 1/2 in MNPT
Material of Construction
Brass
CEC Compliant
Non CEC Compliant
Connection Type
FNPT, MNPT
Includes Trim Plate
Trim Plate Not Included
Includes Stem
Stem Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Plaster Guard
Plaster Guard Not Included
Features
Pressure Compensating, Maintains a Constant Flow Regardless of Line Pressure Variations
Includes Handle
Handle Not Included
Includes Cartridge
Cartridge Not Included
For Use With
Showerheads
Includes Check Stop
Check Stop Not Included
Includes Valve
Valve Not Included
Ligature Resistant
No
Compatible Mfr. Model Number
5504305
Includes
1.75 gpm Blue Flow Regulator, Built-In E-US Type Flow Regulator for Constant Flow from 20 to 80 psi
Sub-Category
Gaskets, Hardware and O-Rings
Product Type
Aerator Adapter
Compatible Manufacturer Part Number
5504305
Compatible Product Type
Showerheads
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
Universal

Description

Aerator Adapter, Non CEC Compliant, Connection Size 1/2 in, FNPT, MNPT, Finish Chrome, For Use With Showerheads, Brass, Neoperl, Shower Connection Type 1/2 in FNPT x 1/2 in MNPT, 13/16 in, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.